Motion
TG2 QUILL ULTRA KLEEN 26 - 1 1/4 SHAFT

DODGE
TG2 QUILL ULTRA KLEEN 26 - 1 1/4 SHAFT

SS TIGEAR-2 REDUCER W/1-1/4" OUTPUT BORE
Mi Item #07462636
MFR #TG2 QUILL ULTRA KLEEN 26 - 1 1/4 SHAFT
Price$6,859.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TG2 QUILL ULTRA KLEEN 26 - 1 1/4 SHAFT

SS TIGEAR-2 REDUCER W/1-1/4" OUTPUT BORE
Mi Item #07462636
MFR #TG2 QUILL ULTRA KLEEN 26 - 1 1/4 SHAFT

Mfr description
SS26 Q 60 H56S D104 REDUCER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,859.69/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.25 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Nominal Ratio
    7 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    60:1

Details

  • Additional Details
    TIGEAR-2 RED. W/SEALED BRG
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Input 1.08 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.420 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.57 horsepower
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • UPC_NO
    782477139154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)