Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationSingle Acting - Spring Return
- Cylinder SuffixA-P-A
- MagnetWith Magnet
- Product TypeLocking Air Cylinders
- Rod TypeNon-Rotating
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)