1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
FM30MM
Quick Disconnect Bushing - Cast Iron Material
MI ITEM #
07463224
MFR #
FM30MM
List Price
$677.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS FM30MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
FM30MM
Quick Disconnect Bushing - Cast Iron Material
MI ITEM #
07463224
MFR #
FM30MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$677.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FM30MM 30MM QD BUSH W/METRIC HARDWARE
Specifications
Bushing Size
FM
Bore Type
Finished Bore
Bore Diameter
30 mm
Flange Outside Diameter
6.6250 in
Length Through Bore
3.6250 in
Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data