Motion
NUTR 1542 A

SKF
NUTR 1542 A

Yoke Roller Bearing - 15 mm Bore
Mi Item #07463417
MFR #NUTR 1542 A
Price$175.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 1542 A

Yoke Roller Bearing - 15 mm Bore
Mi Item #07463417
MFR #NUTR 1542 A

Mfr description
NUTR 1542 A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    42 mm
  • Overall Width
    19 mm
  • Weight
    0.3483 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    4519 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4519 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Static Load Capacity
    5216 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)