Specifications
Dimensions
- Pump Size1 in
Details
- Ball MaterialPTFE
- Check Seat MaterialPolypropylene
- Description KeywordFor 1 in All-Flo C100 Pumps
- Diaphragm MaterialPTFE
- O Ring MaterialPTFE
- SeriesC
Overview
Mfr description
CWE-100-TTPT-P REPAIR KIT