Motion
BW-SSF400
BW-SSF400 4 in. Size Stainless Steel 316 Part F Male Adapter
Mi Item #07463639
MFR #BW-SSF400
Price$302.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BW-SSF400 4 in. Size Stainless Steel 316 Part F Male Adapter
Mi Item #07463639
MFR #BW-SSF400

Mfr description
BW-SSF400 SST BUTT WLD PIPE SKT WLD TUBE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.60/each

Specifications

Dimensions

  • Size
    4
  • Weight
    6.57 lb

Details

  • Additional Details
    Butt Weld to Schedule 40 Pipe or Socket Weld to Nominal OD Tubing
  • End Type
    Adapter
  • End Type 2
    Butt Weld
  • Manufacturer Upc Number
    822353139936
  • Material
    Stainless Steel
  • Product Types
    Stainless Steel 316 Part F Male Adapters
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353139936
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)