Motion
61F-GP-N8-AC120

OMRON ELECTRONICS INC
61F-GP-N8-AC120

61F-GP-N Floatless Level Switch—Compact Plug-in Type—Type: General Purpose, Voltage: 120 AC
Mi Item #07463801
MFR #61F-GP-N8-AC120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OMRON ELECTRONICS INC
61F-GP-N8-AC120

61F-GP-N Floatless Level Switch—Compact Plug-in Type—Type: General Purpose, Voltage: 120 AC
Mi Item #07463801
MFR #61F-GP-N8-AC120

Mfr description
61F-GP-N8AC120 FLOAT SWITCH
  • Compact: 49.4 × 38 × 84 mm (H×W×D)
  • Easy identification of operating status with LED operation indicator
  • Independent DPDT contacts on 11-pin models
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Level Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)