Motion
MGPA25-75Z-M9NZ

SMC CORP OF AMERICA
MGPA25-75Z-M9NZ

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07463830
MFR #MGPA25-75Z-M9NZ
Price$491.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPA25-75Z-M9NZ

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07463830
MFR #MGPA25-75Z-M9NZ

Mfr description
MGPA25-75Z-M9NZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire NPN, Horizontal
  • Bearings
    High Precision
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    5 m
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Auto Switch Capable, Ball Bushing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)