Motion
CDRA1FW63-100CZ-M9BAL-X16

SMC CORP OF AMERICA
CDRA1FW63-100CZ-M9BAL-X16

Rotary Actuator - Double Shaft, Flange Mount, 100 ° Angle of Rotation, 63 Body Size
Mi Item #07463834
MFR #CDRA1FW63-100CZ-M9BAL-X16
Price$642.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1FW63-100CZ-M9BAL-X16

Rotary Actuator - Double Shaft, Flange Mount, 100 ° Angle of Rotation, 63 Body Size
Mi Item #07463834
MFR #CDRA1FW63-100CZ-M9BAL-X16

Mfr description
CDRA1FW63-100CZ-M9BAL-X16 ROTARY ACTUATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.42/each

Specifications

Dimensions

  • Body Size
    63

Details

  • Angle of Rotation
    100 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Flange
  • Operating Pressure Range
    0.1 to 1 MPa
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)