Motion
Y9236L
Y9236L
MI ITEM #07463936
MFR #Y9236L
Your Price$14.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9236L
MI ITEM #07463936
MFR #Y9236L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.62/pr(List $16.82)

Overview

Mfr description
Y9236L GLOVES CUT LEVEL 4 LARGE
  • PALM DIP NITRILE

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Palm Coated
  • Application
    Construction,Metal Fabrication,Assembly
  • Color
    Black, Hi-Vis Yellow
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Catalog Number
    Y9236L
  • Harmonization Code
    6116105520
  • Description
    ANSI 4 15 GAUGE GLOVE, L
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551064862
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text