Motion
TLM0604B-20
Fluororesin Tubing - Air/Water/Inert Gas, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #07464136
MFR #TLM0604B-20
Price$414.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluororesin Tubing - Air/Water/Inert Gas, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 20 m Length
MI ITEM #07464136
MFR #TLM0604B-20

Mfr description
TLM0604B-20 FLUORO. TUBING BLACK 20M PFA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.50/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.156 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Fluoropolymer (PFA)
  • Typical Applications
    General Purpose Air/Water, Heat Resistance, Inert Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)