Specifications
Dimensions
- Weight22.376 lbs
Details
- Harmonization Code8483.20.8040
- Housing MaterialDuctile Iron
- Manufacturer Upc Number4547359916843
- Product TypePillow Block Housings
- UPC_NO4547359916843
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)