Specifications
Dimensions
- Weight58.819 lbs
Details
- Harmonization Code8483.20.8040
- Housing MaterialDuctile Iron
- Manufacturer Upc Number4547359916850
- Product TypePillow Block Housings
- UPC_NO4547359916850
Overview
Mfr description
SAFD520G2 - DUCTILE HOUSING PILLOW BLOCK