Motion
3FFV112-114S FS

FASTER
3FFV112-114S FS

Hydraulic Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5800 psi psi, 1-1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07464428
MFR #3FFV112-114S FS
Your Price$791.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFV112-114S FS

Hydraulic Socket - Steel Body Material, 1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread, 5800 psi psi, 1-1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07464428
MFR #3FFV112-114S FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$791.95/each(List $950.34)

Overview

Mfr description
3FFV112-114SFS COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-5/8 – 12 SAE
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5800 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    1-1/4 in ORB, 1-5/8 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1-1/2 in
  • Coupling Connection Type
    Screw-to-Connect
  • Burst Pressure
    17405 psi
  • Standard Interchange
    ISO 7241-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text