Motion
C3A-5HG-02

AW-LAKE COMPANY
C3A-5HG-02

C3A-5HG-02 Case Drain Flow Meter
MI ITEM #07464540
MFR #C3A-5HG-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
C3A-5HG-02

C3A-5HG-02 Case Drain Flow Meter
MI ITEM #07464540
MFR #C3A-5HG-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C3A-5HG-02 CASE DRAIN FLOW METER
  • Allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Weather-tight for use outdoors and/or on systems where wash downs are required.
  • These meters are constructed with all metal pressure vessels that allow safe and permanent installation.
  • Standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.

Specifications

  • Minimum Flow Rate
    0.1
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    1000 psi
  • Flow Rate Range
    0.2 to 2 gpm
  • Accuracy
    ±5 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Seal Material
    Buna-N®
  • Seal Type
    Buna-N®
  • Connection Type
    #10 SAE, O-ring seal
  • Height
    6-9/16 in
  • Length
    1-7/8 in
  • Wetted Materials
    Anodized Aluminum
  • Calibration Standard
    Oil meters: DTE 25® at 110°F (43°C), 0.873 sg|Water meters: tap water at 70°F (21°C), 1.0 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    #10 SAE
  • Style
    Case Drain
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text