Specifications
Dimensions
- Bore Diameter50 mm
- Cylinder Size50 mm
Details
- Country of OriginJP
- Hardware TypeMYAJ Floating Bracket
- Manufacturer Product Page
- Product TypeRodless Air Cylinders
- SeriesMY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)