Overview
Mfr description
AL50-10B-A LUBRICATOR
Specifications
- Port Size1 BSPT
- Bowl MaterialPolycarbonate
- Body Size50
- Operating MediumAir
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- IncludesBracket
- SeriesAL
- Manufacturer Catalog
- Manufacturer Product Page
- Weight0.94 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data