Motion
GRG-BM826-30-R-180

GROVE GEAR
GRG-BM826-30-R-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #07464733
MFR #GRG-BM826-30-R-180
Price$2,382.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-BM826-30-R-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #07464733
MFR #GRG-BM826-30-R-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,382.70/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.5000 in
  • Output Size
    1.2500 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Coupling
  • Output Direction
    Right Hand
  • Output Type
    Solid

Overview

Mfr description
GRG-BM826-30-R-180 GRG8260127.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought