Motion
EM101H-105W
Industrial Filter Element - 105 μm
Mi Item #07464743
MFR #EM101H-105W
Price$79.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 105 μm
Mi Item #07464743
MFR #EM101H-105W

Mfr description
EM101H-105W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.87/each

Specifications

Dimensions

  • Weight
    246.5 g

Details

  • Additional Details
    ELEMENT
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Filter Rating
    105 μm
  • Filter Type
    Industrial Filter
  • Series
    FH
  • Type
    Hydraulic Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)