Motion
LQ1H4E-MN
Compression Elbow & Straight - Connector, PFA
Mi Item #07464779
MFR #LQ1H4E-MN
Price$47.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, PFA
Mi Item #07464779
MFR #LQ1H4E-MN

Mfr description
LQ1H4E-MN FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.71/each

Specifications

Dimensions

  • Tube Size
    1/2 in

Details

  • Adapter Type
    Tube to Pipe Adapter
  • Body Material
    PFA
  • Both Ends Style/Type
    Compression x Male NPT
  • Connection Type
    Compression x Male NPT
  • Description Keyword
    Connector
  • End 1 Style
    Tube Compression
  • End 2 Style
    Male NPT
  • Fitting Material
    PFA
  • Manufacturer Catalog Number
    LQ1H4E-MN
  • Material
    PFA
  • Maximum Operating Pressure
    1.0 MPa, 10 bar
  • Shape
    Straight
  • Thread Type
    NPT
  • Type
    Connector
  • Working Pressure
    1.0 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)