Motion
MDUB63-150DZ-A93VL

SMC CORP OF AMERICA
MDUB63-150DZ-A93VL

Cyl, Compact, Plate
MI ITEM #07464798
MFR #MDUB63-150DZ-A93VL
Price$326.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB63-150DZ-A93VL

Cyl, Compact, Plate
MI ITEM #07464798
MFR #MDUB63-150DZ-A93VL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.27/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    3 m
  • Stroke
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Body Option
    Magnetic Piston
  • Body Type
    Plate Cylinder
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    MU
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    DZ-A93VL
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    0.05 MPa, 0.7 to 7.25 psi, 101.5 psi
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Overview

Mfr description
MDUB63-150DZ-A93VL, CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought