Motion
MGPM32TN-400Z-M9PSAPC

SMC CORP OF AMERICA
MGPM32TN-400Z-M9PSAPC

Guided Air Cylinder - 32 mm Bore, 400 mm Stroke Length
Mi Item #07464805
MFR #MGPM32TN-400Z-M9PSAPC
Price$807.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32TN-400Z-M9PSAPC

Guided Air Cylinder - 32 mm Bore, 400 mm Stroke Length
Mi Item #07464805
MFR #MGPM32TN-400Z-M9PSAPC

Mfr description
MGPM32TN-400Z-M9PSAPC, CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.25/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    400 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)