Motion
MGPS80N-50-Y7PVSAPC

SMC CORP OF AMERICA
MGPS80N-50-Y7PVSAPC

MGPS80N-50-Y7PVSAPC
Mi Item #07464808
MFR #MGPS80N-50-Y7PVSAPC
Price$793.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPS80N-50-Y7PVSAPC

MGPS80N-50-Y7PVSAPC
Mi Item #07464808
MFR #MGPS80N-50-Y7PVSAPC

Mfr description
MGPS80N-50-Y7PVSAPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.86/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Air Cushion
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)