1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MHL2-16D2-X4
GRIPPER, PARALLEL, WIDE TYPE
Mi Item #
07464810
MFR #
MHL2-16D2-X4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Pneumatic Grippers
SMC CORP OF AMERICA MHL2-16D2-X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MHL2-16D2-X4
GRIPPER, PARALLEL, WIDE TYPE
Mi Item #
07464810
MFR #
MHL2-16D2-X4
Mfr description
MHL2-16D2-X4 CYLINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
16 mm
Details
Action
Double Action
Finger Type
2 Finger
Gripper Type
Parallel
Piston Action
Double-Acting
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items