Motion
MQMLB16-15D
MQMLB16-15D
Mi Item #07464815
MFR #MQMLB16-15D
Price$301.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MQMLB16-15D
Mi Item #07464815
MFR #MQMLB16-15D

Mfr description
MQMLB16-15D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Options Included
    Lateral Load Resisting, Low Friction
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MQM
  • Special Applications
    Low Friction
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)