Specifications
Dimensions
- Bore Diameter10 mm
Details
- Bracket 1Lateral Mounting
- Country of OriginJP
- Mounting TypeLateral Mounting
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMQM
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)