Motion
MXQ25-100A-M9PSAPC

SMC CORP OF AMERICA
MXQ25-100A-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
Mi Item #07464834
MFR #MXQ25-100A-M9PSAPC
Price$1,179.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ25-100A-M9PSAPC

Guided Air Cylinder - 25 mm Bore, 100 mm Stroke Length
Mi Item #07464834
MFR #MXQ25-100A-M9PSAPC

Mfr description
MXQ25-100A-M9PSAPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)