Motion
SFD100-02
SFD, Clean Air Filter
Mi Item #07464889
MFR #SFD100-02
Price$106.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SFD, Clean Air Filter
Mi Item #07464889
MFR #SFD100-02

Mfr description
SFD100-02 CLEAN AIR FILTER-RESIN BODY
  • Maximum operating pressure: 1.0 MPa (at 20°C)
  • Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
  • Disposable (non-replaceable element) and Cartridge Type (replaceable element)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.72/each

Specifications

Dimensions

  • Port Size
    0.2500 in
  • Weight
    35 g

Details

  • Additional Details
    99.99% efficiency | Resin or aluminum construction | Designed for use with compressed air and nitrogen
  • Country of Origin
    JP
  • Efficiency Rating
    0.01 µm
  • Filter Rating
    0.01 μm
  • Series
    SF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)