Motion
ZZM01-04R-R
ZZM01-04R-R VACUUM EJECTOR MANIFOLD
Mi Item #07464970
MFR #ZZM01-04R-R
Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZZM01-04R-R VACUUM EJECTOR MANIFOLD
Mi Item #07464970
MFR #ZZM01-04R-R

Mfr description
ZZM01-04R-R VACUUM EJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.69/each

Specifications

Dimensions

  • Supply Port Type
    Female Rc Threaded 1/4 in

Details

  • Additional Details
    Stations: 1 Station;Exhaust Port: 04 (1/2);Exhaust Port and Silencer Location: R (Right Side);Supply Port: R (Right Side)
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Motor Included
    No
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)