Specifications
Dimensions
- Bore Diameter40 mm
Details
- Cushion TypeElastic cushioning rings/pads at both ends
- Cylinder StyleGuided
- Cylinder SuffixP-A-KF
- Product TypeGuided Air Cylinders
- SeriesDFM
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)