Motion
0270-00146

HUB CITY INC
0270-00146

Spartan™ AL452 7/1 A .750 Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, Solid Shaft, 0.6250 in Input Size
MI ITEM #07465360
MFR #0270-00146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00146

Spartan™ AL452 7/1 A .750 Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, Solid Shaft, 0.6250 in Input Size
MI ITEM #07465360
MFR #0270-00146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7700 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    AL452
  • Maximum Output RPM
    250 @1750 rpm
  • Maximum Output Torque
    278 in-lbs @1750 rpm
  • Output Size
    0.7500 in
  • Ratio
    7:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    16-1/4 in
  • Shipping Dimensions Width
    15-1/2 in
  • Weight
    7 lbs

Details

  • CAD Drawing
    RATIO=14/1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-00146
  • Manufacturer Upc Number
    662798424606
  • Max Input Horsepower
    1.378 hp @1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    450
  • Style
    A
  • UPC_NO
    662798424606

Overview

Mfr description
0270-00146 GEARBOX 7:1 1HP 1750 RPM 224
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
  • Vent free design - Factory lubricated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought