1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 144 V
6.2500 in Bore, Aluminium Material, 178.13 mm OD, 1.0000 in Overall Width
MI ITEM #
07465703
MFR #
LOR 144 V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 144 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 144 V
6.2500 in Bore, Aluminium Material, 178.13 mm OD, 1.0000 in Overall Width
MI ITEM #
07465703
MFR #
LOR 144 V
Mfr description
LOR 144 V SEAL RING,INBOARD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
6.2500 in
Outside Diameter
178.13 mm
Overall Width
1.0000 in
Width
1.0000 in, 25.40 mm
Details
Material
Aluminium
Product Type
Bearing Seals
Series
SAF/SAW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items