Motion
B 10785-167

SKF
B 10785-167

8.4688 in Bore, PTFE Material, 236.22 mm OD, 0.2813 in Overall Width
MI ITEM #07465704
MFR #B 10785-167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 10785-167

8.4688 in Bore, PTFE Material, 236.22 mm OD, 0.2813 in Overall Width
MI ITEM #07465704
MFR #B 10785-167

Mfr description
B 10785-167 SEAL,INBOARD 190MM POSITRAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.4688 in
  • Outside Diameter
    236.22 mm
  • Overall Width
    0.2813 in
  • Width
    0.2830 in, 7.18 mm

Details

  • Material
    PTFE
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)