Motion
AHX 3030/140

SKF
AHX 3030/140

Withdrawal Sleeve - 140 mm Bore Dia., M 160x3 Thread Size
Mi Item #07465707
MFR #AHX 3030/140
Price$1,999.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3030/140

Withdrawal Sleeve - 140 mm Bore Dia., M 160x3 Thread Size
Mi Item #07465707
MFR #AHX 3030/140

Mfr description
AHX 3030/140 SLEEVE,WITHDRAWAL 140MMID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,999.80/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Thread Size  
    M 160x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    AHX
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)