Motion
77H120H84
Air Angle Grinder - 12000 rpm Maximum Speed, 438 cfm, 0.25 in Inlet, 1.5 hp
MI ITEM #07466047
MFR #77H120H84
Price$2,672.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 438 cfm, 0.25 in Inlet, 1.5 hp
MI ITEM #07466047
MFR #77H120H84

Mfr description
77H120H84 AIR GRINDER 4IN TYPE 1 WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,672.46/each

Specifications

Dimensions

  • Hose Size
    2.8000 in;1.20 mm
  • Inlet size
    0.25 in
  • Overall Length
    3.0000 in, 17.25 mm

Details

  • Air Consumption @ Load
    438 cfm
  • Exhaust Type
    Side
  • Free Speed
    12000 rpm
  • Horsepower
    1.5 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    1.5 hp, 1.12 kW
  • Product Types
    Air Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)