Motion
RAPTOR E120 ELEMENT

DODGE
RAPTOR E120 ELEMENT

RAPTOR E120 ELEMENT
Mi Item #07466279
MFR #RAPTOR E120 ELEMENT
Price$3,618.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E120 ELEMENT

RAPTOR E120 ELEMENT
Mi Item #07466279
MFR #RAPTOR E120 ELEMENT

Mfr description
E120 RAPTOR ELEMENT 015932
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,618.36/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    120
  • Outside Diameter  
    25 in
  • Parallel Misalignment
    0.1875 in
  • Width
    66.04 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 4.9 inch, Minimum 2.26 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    270 hp
  • Lubrication
    None
  • Maximum Speed
    1800 rpm
  • Number Of Bolts
    24
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 3846 in pound (pound in)
  • Torque Rating (in-lb)
    170170 in-lb
  • Torsional Stiffness
    9200 in-lb/deg
  • UPC_NO
    782477444555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)