Motion
RAPTOR 120HTL-5040 HUB

DODGE
RAPTOR 120HTL-5040 HUB

RAPTOR 120HTL-5040 HUB
MI ITEM #07466352
MFR #RAPTOR 120HTL-5040 HUB
Price$5,547.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 120HTL-5040 HUB

RAPTOR 120HTL-5040 HUB
MI ITEM #07466352
MFR #RAPTOR 120HTL-5040 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,547.35/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    4 in
  • Bushing Size
    5040
  • Coupling Size
    120
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    17.63 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    199.9 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015202
  • Maximum Speed
    1800 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    126000 in-lb
  • UPC_NO
    782477444678

Overview

Mfr description
120HTL-5040 RAPTOR HUB 015202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text