Specifications
Dimensions
- Belt Width24 in
- Roller Diameter4 in
- Roller Length27.38 in
- Storage Dimension Height4 in
- Storage Dimension Length28.625 in
- Storage Dimension Width4 in
- Wall Thickness09
- Weight20.07 lbs
Details
- CEMA RatingC
- Manufacturer Upc Number697950848068
- MaterialSteel
- Replacement Roller TypeReturn
Overview
Mfr description
C4-R-24-09 CEMA C 4" DIA STEEL RETURN