Motion
C4-R-30-09
Return Replacement Idler Roller - C, 4 in Roller Diameter, 30 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07466500
MFR #C4-R-30-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 30 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07466500
MFR #C4-R-30-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    30 in
  • Roller Diameter
    4 in
  • Roller Length
    33.38 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    34.625 in
  • Storage Dimension Width
    4 in
  • Wall Thickness
    09
  • Weight
    24.09 lbs

Details

  • CEMA Rating
    C
  • Manufacturer Upc Number
    697950848037
  • Material
    Steel
  • Replacement Roller Type
    Return

Overview

Mfr description
C4-R-30-09 CEMA C 4" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought