Motion
C4-T-42-09
Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 42 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07466507
MFR #C4-T-42-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 42 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07466507
MFR #C4-T-42-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C4-T-42-09 CEMA C 4" DIA STEEL TROUGH

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    4 in
  • Roller Length
    15.44 in
  • Replacement Roller Type
    Troughing
  • Belt Width
    42 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    16.6875 in
  • Storage Dimension Width
    4 in
  • Weight
    11.91 lbs
  • Manufacturer Upc Number
    697950847320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text