Motion
RAPTOR 120HQD-N HUB

DODGE
RAPTOR 120HQD-N HUB

RAPTOR 120HQD-N HUB
MI ITEM #07466545
MFR #RAPTOR 120HQD-N HUB
Price$4,437.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 120HQD-N HUB

RAPTOR 120HQD-N HUB
MI ITEM #07466545
MFR #RAPTOR 120HQD-N HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,437.88/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    8.12 in
  • Bushing Size
    N
  • Coupling Size
    120
  • Length Through Bore  
    8.1200 in
  • Outside Diameter
    17.63 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bushing Type
    QD
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    270 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015205
  • Maximum Speed
    1800 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    170170 in-lb
  • UPC_NO
    781568848050

Overview

Mfr description
120QD-N RAPTOR HUB 015205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text