Motion
MGPA25-20Z
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #07467028
MFR #MGPA25-20Z
Price$320.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #07467028
MFR #MGPA25-20Z

Mfr description
MGPA25-20Z MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    High Precision
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    High Precision Ball Bushing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)