Motion
6145

3M
6145

Packaging Tape - Beige Color, 3 in Width, 600 ft Length
Mi Item #07467311
MFR #6145
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6145

Packaging Tape - Beige Color, 3 in Width, 600 ft Length
Mi Item #07467311
MFR #6145

Mfr description
80831 TAPE 6145 WATER ACTIVATED 3X600'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moistened adhesive interacts with porous surfaces to form a powerful, secure bond
  • Tape forms a tamper-evident seal that shreds if an attempt is made to pull it off before delivery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.00/each

Specifications

Dimensions

  • Length
    600 ft
  • Thickness
    7.3 mil
  • Width
    3 in

Details

  • Applications
    Box Closure,Cold Storage and Tamper Evident,Branding,Automated Carton Sealing
  • Backing Material
    Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00051115808319
  • Material Type
    Paper
  • Reinforcement Type
    Light Duty Reinforced
  • UPC_NO
    00051115808319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)