Motion
FEU339NC 2 7/16 FLANGE BALL

LINK-BELT
FEU339NC 2 7/16 FLANGE BALL

Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #07467336
MFR #FEU339NC 2 7/16 FLANGE BALL
Price$2,251.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FEU339NC 2 7/16 FLANGE BALL

Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #07467336
MFR #FEU339NC 2 7/16 FLANGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,251.93/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Weight
    22 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    10433446
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
FEU339NC BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought