Motion
W6202-2RS1

SKF
W6202-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07467500
MFR #W6202-2RS1
Price$316.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W6202-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07467500
MFR #W6202-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$316.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W 6206-2RS1 BRG
  • Long Description
    The W6202-2RS1 is a radial deep groove ball bearing with a 15 mm bore, double sealed, 35 mm outside diameter, and 11 mm width for robust machinery.
  • Manufacturer Catalog Number
    W6202-2RS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570779011

Overview

Mfr description
W 6206-2RS1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought