Motion
CDQ2B50-20DMZ-A73

SMC CORP OF AMERICA
CDQ2B50-20DMZ-A73

Compact Air Cylinder - Standard Type, 50 mm Bore, 20 mm Stroke
Mi Item #07467759
MFR #CDQ2B50-20DMZ-A73
Price$136.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-20DMZ-A73

Compact Air Cylinder - Standard Type, 50 mm Bore, 20 mm Stroke
Mi Item #07467759
MFR #CDQ2B50-20DMZ-A73

Mfr description
CDQ2B50-20DMZ-A73 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.06/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)