Motion
MKB50-20LZ-A73

SMC CORP OF AMERICA
MKB50-20LZ-A73

MKB50-20LZ-A73
Mi Item #07467790
MFR #MKB50-20LZ-A73
Price$354.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB50-20LZ-A73

MKB50-20LZ-A73
Mi Item #07467790
MFR #MKB50-20LZ-A73

Mfr description
MKB50-20LZ-A73 CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.51/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Piston Action
    Double-Acting
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)