Motion
VQ2000-FPG-0101

SMC CORP OF AMERICA
VQ2000-FPG-0101

Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #07467797
MFR #VQ2000-FPG-0101
Price$72.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2000-FPG-0101

Solenoid-operated Air Control Valve - 5-Way, 1/8 in
Mi Item #07467797
MFR #VQ2000-FPG-0101

Mfr description
VQ2000-FPG-0101
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.07/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Check Valve Type
    Pilot Operated
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    0.1250 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    -5 to 50 °C
  • Pilot Type
    Pilot Operated
  • Port Thread Standard
    BSPT
  • Series
    VQ
  • Set Pressure Range
    21.8 to 101.5 psi
  • Standards Met
    RoHS
  • Valve Series
    VQ2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)