Motion
MS4-LFR-1/4-D7-CRV-AS-Z

FESTO CORPORATION
MS4-LFR-1/4-D7-CRV-AS-Z

MS4-LFR-1/4-D7-C-R-V-AS-Z FILTER
MI ITEM #07467885
MFR #MS4-LFR-1/4-D7-CRV-AS-Z
Price$101.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D7-CRV-AS-Z

MS4-LFR-1/4-D7-C-R-V-AS-Z FILTER
MI ITEM #07467885
MFR #MS4-LFR-1/4-D7-CRV-AS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.89/each

Specifications

Dimensions

  • Weight
    0.61 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    42.37 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR

Overview

Mfr description
MS4-LFR-1/4-D7-C-R-V-AS-Z FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought