Overview
Mfr description
8010HL NON-CERTIFIED ECONOMY VEST, LIME,
- Non-Certified Economy Vest: Mesh fabric, hook & loop closure. The basics for basic jobs.
Specifications
- Product LineGloWear
- Length10.25 in
- Description8010HL Lime Non-Certified Economy Vest
- SeriesVests - Class 1 & Non-Cert
- ColorLime
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476200208
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data